- 2" Thick
- 16" Wide
- 21" Long
- General Pillow
description
- This product absorbs steady streams of nonaggressive fluids and is cost effective, too. The pan is extremely durable and can be reused. Just replace the used pillows with refills.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
| Material | Recycled Newspaper |
| Length | 21 in |
| Height | 2 in |
| Family Name | Drip Pans & Pillows |
| Weight | 21.0 LB |
| EAN or UPC | 41788909192 |
-
Pre-Packed Quantities


