- 3" Dia
- 6' Long
- General Sock 6/18 For Non-Aggressive Fluid Leaks
description
- Oil-Dri® Socks can be used at the base of machines to catch nonaggressive fluid leaks and prevent spills from spreading to the floor.
applications
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
- Coolants
- Hydraulic oils
features
- Maximized absorption with minimized dust
- Absorbs easily and leaves no visible residue
| Material | Recycled Newspaper |
| Height | 3 in |
| Length | 6 ft |
| Weight | 31.0 LB |
| EAN or UPC | 41788909345 |

