- 20 gal
- Oil Only Spill Kit
applications
- Medium spills
features
- Allows for fast response in medium size spill situations
- Convenient, prepacked kits
- Great for many uses
includes
- 2 booms 510
- 20 smart pads
- Gloves
- 3 disposal bags with ties
- Emergency response guide book
- Overpack (20 gallons)
| Family Name | Spill Kit |
| Container Size | 20 gal |
| Container Type | Kit |
| Use For | Oil Only Spill |
| Weight | 26.0 LB |
| EAN or UPC | 41788909420 |

