- 15.5" Wide
- 13." Long
- Paper Wipe
description
- Great for wiping up small spills and cleaning up tools and hands.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
features
- Eliminates application guesswork
- Flexibility in sizing and material content
- Incinerable
| Length | 13 in |
| Type | Wipes/box |
| Material | Heavy-Duty Paper |
| Weight | 10.0 LB |
| EAN or UPC | 41788909505 |
-
Pre-Packed Quantities


