- 14" Wide
- 17" Long
- White Terry Towel
description
- Great for wiping up small spills and cleaning up tools and hands.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
features
- Eliminates application guesswork
- Flexibility in sizing and material content
- Incinerable
| Length | 17 in |
| Material | Cloth |
| Type | Towels/box |
| Weight | 41.0 LB |
| EAN or UPC | 41788909529 |

