- 30" W x 150' L
- Treated Chemically Inert Polypropylene
description
- Universal bonded pads and rolls work on all types of fluids. They are extra durable to handle nonaggressive leaks and spills in high traffic areas, tool cribs and routine industrial applications. Dimples build strength and allow fluid to spread through the material quicker for your best absorption rate.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Ethylene dichloride
- Benzyl chloride
- Diazinon
features
- Eliminates application guesswork
- Flexibility in sizing and material content
- Incinerable
| Length | 150 ft |
| Rolls Per Box | 1 |
| Type | Bonded Roll |
| Material | Treated, Chemically Inert Polypropylene |
| Weight | 22.0 LB |
| EAN or UPC | 41788910020 |

