- Oil-Dri® Universal Light Weight Bonded Roll
- 30" Wide x 300' Long
description
- Universal bonded pads and rolls work on all types of fluids. They are extra durable to handle nonaggressive leaks and spills in high traffic areas, tool cribs and routine industrial applications. Dimples build strength and allow fluid to spread through the material quicker for your best absorption rate.
applications
- Hydraulic oils
- Coolants
- Cutting fluids
- Nitric acid
- Chloroform
- Benzyl chloride
- Ethylene dichloride
- Diazinon
features
- Incinerable
- Flexibility in sizing and material content
- Eliminates application guesswork
| Length | 300 ft |
| Material | Treated, Chemically Inert Polypropylene |
| Type | Light Weight Bonded Roll |
| Weight | 26.0 LB |
| EAN or UPC | 41788910044 |

