- Chemical/Haz Mat Bucket Spill Kit (Haz Mat) – 2 Haz Mat
description
- An easy and cost-effective way to prepare for emergencies. Ideal for on-board safety. These small kits are perfect for carrying in vehicles or placing in areas of the plant where spills are most likely to occur. Drivers can use for a quick response to leaks and spills.
applications
- Small spills
features
- Allows for fast response in small size spill situations
- Convenient, prepacked kits
includes
- Protective gloves
- Disposal bag w/ tie
- 2 Hazmat socks (4 ft)
- 15 perforated pads
- 5 gallon resealable pail w/ lid
| Material | Polypropylene Absorbents |
| Container Type | Bucket |
| Family Name | Spill Kit |
| Application | Hazmat Spill |
| Container Size | 5 gal |
| Weight | 5.0 LB |

