- Resorb Universal 17 Gallon Spill Kit
features
- Resorb™ pads are manufactured with 85% recycled cotton
- Sock/pillow filling and loose absorbent are manufactured with 100% recycled cellulose
- Green Drum™ is manufactured from 35% recycled corrugation and 100% recycled Kraft Linerboard
- Manufactured from corrugation in accordance with the Sustainable Forestry Initiative® (SFI)
- Disposal
- entire kit is incinerable
| Kit Includes | 1 lb. Bag Loose Recycled Cellulose Absorbent, 2 Universal Pillows, 2 Universal Socks (120 in L), 25 Universal Resorb Pads, 3 Disposal Bags with Ties, Corragated Freen Drum™ (17 Gallon) |
| Container Type | Green Drum™ |
| Container Size | 11.5 gal, 17 gal |
| Weight | 19.0 LB |
| EAN or UPC | 41788924171 |

