- Resorb Universal 35 Gallon Spill Kit
features
- Resorb™ pads are manufactured with 85% recycled cotton
- Sock/pillow filling and loose absorbent are manufactured with 100% recycled cellulose
- Green Drum™ is manufactured from 35% recycled corrugation and 100% recycled Kraft Linerboard
- Manufactured from corrugation in accordance with the Sustainable Forestry Initiative® (SFI)
- Disposal
- entire kit is incinerable
| Container Size | 35 gal |
| Container Type | Green Drum™ |
| Kit Includes | 2 lb. Bag Loose Recycled Cellulose Absorbent, 2 Universal Socks (48 in L), 4 Universal Pillows, 4 Universal Socks (120 in L), 50 Universal Resorb Pads, Corragated Freen Drum™ (35 Gallon) |
| Weight | 36.0 LB |
| EAN or UPC | 41788924355 |

