- Oil Sorbent Boom
- 10' L x 8" W
- Recycled Cellulose
- Orange
- 4 per Package
features
- Boom filled with recycled cotton-based material
- Hydrocarbons readily absorb into the natural fibers
| Rolls Per Box | 4 |
| Length | 10 ft |
| Material | Recycled Cellulose |
| Capacity Volume | 50 gal |
| Weight | 20.0 LB |
| EAN or UPC | 41788928575 |

