- Middle Weight Resorb Universal Pads
- 100 per box
features
- passes the ASTM E84 flame spread test
- Fire-resistant
- Versatile material is soft, pliable and easily cuts to fit any tight spot
- Hand wringable, re-usable, sponge like absorption
- Cotton-based material is a natural alternative to polypropylene
- Capture and recycle liquids
- Made from 85% post-industrial recycled cotton fibers
| Material | Cotton Based Fiber |
| Material Wt. | Middle |
| Length | 19 in |
| Type | Pad |
| Weight | 8.0 LB |
| EAN or UPC | 41788929046 |

