- Utility Lid
- Gray
- Used With OilSafe Premium Pump or lSafe Standard Pump
- 2" Spout Opening
features
- Mix and match lids and drums to get the right lubricant transfer container for the job
- Integrate OilSafe products to manage your fluid transfer from bulk storage to point of use
- The Visual Lubrication System™ of products identifies and protects industrial fluids to reduce machinery downtime
- Ideal for topping off crank cases and gearboxes
- Multi-purpose utility lid with large outlet hole (approx. 2") enables controlled fast pouring of lubricants
- The utility lid is designed to mate with an OilSafe® standard or premium pump on a 3, 5 or 10 liter/US quart drum to take care of hard to reach and time consuming pumping applications such as gearboxes and transmissions
| Spout Opening I.D. | 2 in |
| Lid Type | Utility Lid |
| Color | Gray |
| Used With | OilSafe Premium Pump, OilSafe Standard Pump |
| Weight | 0.65 LB |

