- Utility Lid
- 2" Opening
- Yellow Color
- Fits OilSafe Drums
features
- Other colors available: Beige-00, Black-01, Blue-02, Dark Green-03, Gray-04, Mid Green-05, Orange-06, Purple-07, Red-08 and Yellow-09 depicted in images.
| Used With | OilSafe Premium Pump, OilSafe Standard Pump |
| Color | Yellow |
| Lid Type | Utility Lid |
| Spout Opening I.D. | 2 in |
| Weight | 0.66 LB |

