- Stretch Spout Lid
- Blue
- Used With OilSafe Drum
- 0.5" Spout Opening
features
- Mix and match lids and drums to get the right lubricant transfer container for the job
- Integrate OilSafe products to manage your fluid transfer from bulk storage to point of use
- The Visual Lubrication System™ of products identifies and protects industrial fluids to reduce machinery downtime
- When precise pouring of lubricants is required
- With a 0.5" spout opening and a longer spout the OilSafe® stretch spout lid is ideal for lower viscosity oils (less than ISO 220) and is designed for hard to reach areas
- Add a stretch spout hose extension to help with awkward or hard to reach fill points
| Spout Opening I.D. | 0.5 in |
| Used With | OilSafe Drum |
| Color | Blue |
| Lid Type | Stretch Spout Lid |
| Weight | 0.97 LB |

