- Mini Spout Lid
- Mid Green
- Used With OilSafe Drum
- 0.25" Spout Opening
features
- Mix and match lids and drums to get the right lubricant transfer container for the job
- Integrate OilSafe products to manage your fluid transfer from bulk storage to point of use
- The Visual Lubrication System™ of products identifies and protects industrial fluids to reduce machinery downtime
- Ideal for equipment with small fill holes
- Outlet diameter of approximately 1/4" (7 mm), making it ideal for lubrication jobs where equipment fill holes are small such as constant level oilers and machine tools
| Color | Mid Green |
| Used With | OilSafe Drum |
| Spout Opening I.D. | 0.25 in |
| Lid Type | Mini Spout Lid |
| Weight | 0.9 LB |

