- Mini Spout Lid
- 0.25" Opening
- Yellow Color
- Fits OilSafe Drums
features
- Other colors available: Beige-00, Black-01, Blue-02, Dark Green-03, Gray-04, Mid Green-05, Orange-06, Purple-07, Red-08 and Yellow-09 depicted in images.
| Lid Type | Mini Spout Lid |
| Color | Yellow |
| Used With | OilSafe Drum |
| Spout Opening I.D. | 0.25 in |
| Weight | 0.9 LB |

