- Stumpy Spout Lid
- Beige
- Used With OilSafe Drum
- 1" Spout Opening
features
- Mix and match lids and drums to get the right lubricant transfer container for the job
- Integrate OilSafe products to manage your fluid transfer from bulk storage to point of use
- The Visual Lubrication System™ of products identifies and protects industrial fluids to reduce machinery downtime
- Ideal for engine and gear oils and when a higher lubricant flow is required
- The 1" spout opening on the OilSafe® stumpy spout lids is the largest on OilSafe® spout lids
- It's design is ideal for applications where a higher lubricant flow is required, such as for engine oils and gear oils
- Add a stumpy spout hose extension to help with awkward or hard to reach fill points
| Color | Beige |
| Lid Type | Stumpy Spout Lid |
| Spout Opening I.D. | 1 in |
| Used With | OilSafe Drum |
| Weight | 1.04 LB |

