- Oil Transfer Drum
- 10 L Capacity
- 4.7" Opening
- Use with OilSafe Lids
features
- Mix and match lids and drums to get the right lubricant transfer container for the job
- Integrate OilSafe products to manage your fluid transfer from bulk storage to point of use
- The Visual Lubrication System™ of products identifies and protects industrial fluids to reduce machinery downtime
- Fully graduated in both metric and imperial to assist with measuring fluid volumes
- Tough and comfortable to handle, these drums come in different sizes and fully seal when fitted to any genuine OilSafe lid
- The drums have an extra wide neck opening (4.7"/120 mm) for rapid pouring and easy cleaning
- Made of industrial-grade material that withstands the toughest working conditions, the drums are designed to last and are available in 1.5, 2, 3, 5 or 10 liter/US quart
- Made of heat-resistant materials with UV and anti-static additives
- Ultra-durable construction
- Will not warp, leak, bend or break
- All lids fit all genuine OilSafe drums from 1.5 through to 10 liter/US quart
- Lids sold separately
| Capacity | 10 L |
| Used With | OilSafe Lid |
| Weight | 2.25 LB |

