- Hand Operated Pump
- 1 L/12 Strokes Delivery
features
- General-purpose pump will handle up to ISO 460 fluids
- This high quality down-stroke discharge pump is perfect for quickly and easily accessing hard-to-reach and time-consuming top off points, such as gearbox and transmission applications
- Supplied with a removable discharge hose for easy cleaning and drainage, the pump delivers 1 liter for approximately 12 strokes
- Match with an OilSafe utility lid and a 3, 5 or 10 liter/US quart OilSafe drum
- Supplied with 5 ft removable discharge hose with a hook outlet nozzle
- The anti-drip nozzle is made of aluminum and fits 1/2" and larger fill holes
- For smaller fill hole applications add a pump reducer nozzle accessory to the outlet nozzle
| Delivery | 1 L/12 strokes |
| Pump Type | Hand Operated |
| Weight | 2.14 LB |

