Skip to content Skip to navigation menu
Stretch Spout Hose Extension

102020

Stretch Spout Hose Extension
Item #110032395
  • Spout Extension
  • Flexible Hose
  • 12" Long
Stretch Spout Hose Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spout Extension
  • Flexible Hose
  • 12" Long

features

  • Plug and strap ensure that the stretch spout hose extension is well protected from contaminants when not in use
  • Attaches to the OilSafe stretch spout lid, making awkward or hard-to-reach fill points easy and fast to access and service
  • The addition of the stretch spout hose extension to the outlet spout of the stretch spout lid also eliminates the need for funnels, which are notorious for attracting contaminants
  • Hose can be removed from the fittings and the length cut to suit the application
Length 12 in
Hose Type Flexible
Weight 0.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison