- 14 oz Cartridge Capacity
- 1/8" NPT Threads
- 5,000 psi
- Steel Body
- Blue Color
| Operating Pressure | 5,000 psi |
| Type | Steel Body |
| Color | Blue |
| Volume Capacity | 14 oz |
| Weight | 3.3 LB |
| Operating Pressure | 5,000 psi |
| Type | Steel Body |
| Color | Blue |
| Volume Capacity | 14 oz |
| Weight | 3.3 LB |