- 14 oz Cartridge Capacity
- 1/8" NPT Threads
- 5,000 psi
- Clear Body
- Black Color
| Type | Glass Body |
| Color | Black |
| Operating Pressure | 5,000 psi |
| Volume Capacity | 14 oz |
| Weight | 2.3 LB |
| Type | Glass Body |
| Color | Black |
| Operating Pressure | 5,000 psi |
| Volume Capacity | 14 oz |
| Weight | 2.3 LB |