- Drum Work Station
- 55 gal
- TEFC 240V / 10A Motor Type
- ≤ ISO 220 Viscosity Rating
description
- The OilSafe 55 Gallon Drum Work Station delivers best practice contamination control for 55 gallon drums in a modular, ergonomic and space-efficient form.
features
- Two-way filtration (discharge and recirculate)
- MSHA CFR30 rated flame-resistant fire-suppression hose assemblies with quick disconnects
- Delivered preassembled and ready to use
- Size 24" D x 14" W x 65" H and approximately 300 lb
- MSHA accepted 811HT rated flame resistant fire supression hose assembly with quick disconnects
| Tank Capacity | 55 gal |
| Motor Type | TEFC 240V / 10A |
| Type | Drum Work Station |
| Viscosity | ≤ ISO 220 |
| No. of Tanks | 1 |
| Weight | 0.0 LB |


