- 4 Tanks with 65 gal Capacity
- 2 Tanks with 120 gal Capacity
- 92" W x 61" D x 88" H
description
- OilSafe's Advanced Bulk System is a best practice solution for storage and dispensing of lubrication oils and glycol-based coolants in industrial facilities. Color-coded bulk storage keeps your storage area neat and safe. Modular and scalable, the unit can be configured to your exact needs and arrives preassembled for easy setup. Each tank has its own pump and filter to prevent cross-contamination. Colorized quick connects, custom ID labels and auto-shut off tank isolation valves – included per tank.
features
- Available in 10 different tank colors: Beige, black, blue, dark green, gray, mid-green, orange, purple, red and yellow
| Type | Advanced Bulk System |
| Width | 92 in |
| No. of Tanks | 6 |
| Height | 88 in |
| Tank Capacity | 65 gal, 120 gal |
| Depth | 61 in |
| Tap Style | Pressurized |
| Weight | 0.0 KG |

