- Dispenser
- 65 gal Tank Capacity
- Pneumatic Pump
description
- Best-in-class lubrication programs depend on the methods applied for storing, transferring and applying lubricants to your valuable equipment, and the first step to help ensure clean oil enters your equipment is to filter it to an acceptable level. Lustor™ systems deliver the storage and dispensing benefits you trust, in cost effective, compact and expandable units. Designed to protect every liter of oil from on-site environmental conditions, Lustor™ systems combine proper storage, filtration and identification to create an efficient and organized, workflow. This, in turn, ensures that your lubricants remain dry and contaminant free before they enter your equipment
- saving you time and money.
features
- Compact and expandable
- Cost effective
- Organized and clean workspace
- Increases work environment safety
- Prevents cross contamination
- Improves lubricant quality
- Lowers lubricant and maintenance costs
- Less equipment downtime
- Increases productivity
| Height | 31.440 in |
| Tap Style | Auto Shut-Off |
| Color | Yellow |
| Tank Capacity | 65 gal |
| Width | 27.6 in |
| Weight | 162.0 LB |

