- Reusable Oil Filter Magnetic Pad
- Use on Filters Up to 3" in Diameter
features
- Decreases damaging wear on soft metals
- Extends the life of equipment components, fluids and disposable filter elements
- Increased filtration of hard metal contaminants (iron & steel)
| Thickness | 0.25 in |
| Brand. | Bear Trap |
| Length | 2 3/8 in |
| Filter Size Range | Up to 3" Diameter |
| Weight | 0.0 LB |

