- Reusable Oil Filter Magnetic Pad
- Use on 3" to 4" Diameter Filters
features
- Increased filtration of hard metal contaminants (iron & steel)
- Decreases damaging wear on soft metals
- Extends the life of equipment components, fluids and disposable filter elements
| Length | 6 in |
| Thickness | 0.25 in |
| Filter Size Range | 3" to 4" Diameter |
| Brand. | Bear Trap |
| Weight | 0.0 LB |

