- Reusable Oil Filter Magnetic Pad
- Use on Filters 4" in Diameter & Up
features
- Increased filtration of hard metal contaminants (iron & steel)
- Decreases damaging wear on soft metals
- Extends the life of equipment components, fluids and disposable filter elements
| Filter Size Range | 4" & Up |
| Brand. | FilterMaster |
| Length | 6 in |
| Thickness | 0.375 in |
| Weight | 0.0 LB |

