- 4000 Series Magnetic Filter Scrubber
- Square
- 1 1/2 NPT
- 3/4” Filter Dia. x 9" Filter Length
- 150 psi
description
- 4000 series scrubbers are designed for inline installation on low flow, light viscosity fluids such as fuel, engine lube, hydraulics and coolant systems, allowing for full exposure to the contamination and easy removal for cleaning. The scrubbers have no flow restriction.
features
- Total filtration
- 304/316 stainless
- Horizontal or vertical mounting
- No flow restriction
| Magnetic Filter Dia. | 3/4 in |
| Housing Design | Square |
| Magnetic Filter Length | 9 in |
| Operating Pressure [Max] | 150 psi |
| Inlet / Outlet Location | Offset Ports, 180 Degrees Off Top Port |
| Dimensions | 3” x 3” x 13” H |
| Inlet / Outlet | 1 1/2 NPT |
| Temperature Rating [Max] | 300 °F |
| Weight | 0.0 LB |

