- 4000 Series Magnetic Filter Scrubber
- Square
- 1 1/2 Cam Lock
- 3/4” Filter Dia. x 9" Filter Length
- 150 psi
description
- 4000 series scrubbers are designed for inline installation on low flow, light viscosity fluids such as fuel, engine lube, hydraulics and coolant systems, allowing for full exposure to the contamination and easy removal for cleaning. The scrubbers have no flow restriction.
features
- Total filtration
- 304/316 stainless
- Horizontal or vertical mounting
- No flow restriction
| Operating Pressure [Max] | 150 psi |
| Magnetic Filter Length | 9 in |
| Dimensions | 3” x 3” x 13” H |
| Inlet / Outlet | 1 1/2 Cam Lock |
| Inlet / Outlet Location | Offset Ports, 180 Degrees Off Top Port |
| Housing Design | Square |
| Magnetic Filter Dia. | 3/4 in |
| Temperature Rating [Max] | 300 °F |
| Weight | 0.0 LB |

