- 5000 Series Magnetic Filter Scrubber
- Square
- 2 1/2 Cam Lock
- 1" Filter Dia. x 12" Filter Length
- 150 psi
description
- 5000 series scrubbers are installed prior to pumps, or on return lines for fuel, lube oil, hydraulics, coolants and water systems, allowing full exposure of the contaminants to the magnetic fields. They are easily cleaned and there is no flow restriction.
features
- Total filtration
- 304/316 stainless
- Horizontal or vertical mounting
- No flow restriction
| Dimensions | 4”x4”x16”H |
| Temperature Rating [Max] | 300 °F |
| Inlet / Outlet Location | Offset Ports, 180 Degrees Off Top Port |
| Magnetic Filter Dia. | 1 in |
| Magnetic Filter Length | 12 in |
| Inlet / Outlet | 2 1/2 Cam Lock |
| Operating Pressure [Max] | 150 psi |
| Housing Design | Square |
| Weight | 0.0 LB |

