- 5000 Series Magnetic Filter Scrubber
- Square
- 2 1/2 Cam Lock
- 1" Filter Dia. x 36" Filter Length
- 150 psi
description
- 5000 series scrubbers are installed prior to pumps, or on return lines for fuel, lube oil, hydraulics, coolants and water systems, allowing full exposure of the contaminants to the magnetic fields. They are easily cleaned and there is no flow restriction.
features
- Total filtration
- 304/316 stainless
- Horizontal or vertical mounting
- No flow restriction
| Inlet / Outlet Location | Offset Ports, 180 Degrees Off Top Port |
| Dimensions | 4”x4”x40”H |
| Temperature Rating [Max] | 300 °F |
| Housing Design | Square |
| Inlet / Outlet | 2 1/2 Cam Lock |
| Magnetic Filter Dia. | 1 in |
| Operating Pressure [Max] | 150 psi |
| Magnetic Filter Length | 36 in |
| Weight | 0.0 LB |

