- Magnetic Filter Y-Strainer Series
- Brass
- 20 Mesh
- 2 1/2" Thread
description
- Y-strainer is capable of trapping ferrous and nonferrous contaminants by static adhesion to the submicron range. This is a major improvement to many systems that rely on a Y-strainer for protection.
applications
- Steering systems
- Chemical
- Pneumatic systems
- Grease filtration
- Hydraulic systems
- Brake systems
- Coolant systems
- Fuel systems
- Mobile & static equipment
| Connection Size | 2 1/2 |
| Material | Brass |
| Inlet / Outlet | Threaded |
| Mesh | 20 |
| Weight | 0.0 LB |

