- 3V Cross Section
- 3 Ribs
- 50" Outside Length
- Non-Cogged
- 1 1/4" Cross Section Width
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 3V |
| Cross Section Width | 1 1/4 in |
| No. of Ribs | 3 |
| Inch/Metric | Inch |
| Outside Length | 50 in |
| Belt Match | 3 |
| Material | Neoprene |
| Belt Size | 3V |
| Cross Section Height | 5/16 in |
| Weight | 0.81 LB |
| EAN or UPC | 4014486174540 |

