- 5V Cross Section
- 3 Ribs
- 71" Outside Length
- Non-Cogged
- 2 1/16" Cross Section Width
| Outside Length | 71 in |
| Belt Match | 3 |
| Cross Section Width | 2 1/16 in |
| Cross Section Height | 17/32 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Belt Size | 5V |
| Belt Cross Section Style | 5V |
| No. of Ribs | 3 |
| Weight | 2.97 LB |
| EAN or UPC | 4014486175004 |

