- D Cross Section
- 365" Outside Length
- Non-Cogged
- 1 1/4" Cross Section Width
- Made of Neoprene
| Cross Section Width | 1 1/4 in |
| Belt Size | D |
| Belt Cross Section Style | D |
| Material | Neoprene |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Outside Length | 365 in |
| Inch/Metric | Inch |
| Cross Section Height | 3/4 in |
| Weight | 13.35 LB |
| EAN or UPC | 4014486356403 |

