- SK Series QD Bushing
- 1.5 in Bore Size
- 3.313 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 1.500 in - 1 1/2 in |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Weight | 2.77 LB |
| EAN or UPC | 4014486323979 |
| Inch/Metric | Inch |
| Bore Size | 1.500 in - 1 1/2 in |
| Bushing Series | SK |
| Bolt Circle Diameter | 3.313 in |
| Weight | 2.77 LB |
| EAN or UPC | 4014486323979 |