- Ethylene Propylene Rubber (EPR) O-Ring Cord
- 0.103 in Cross Section
- 70A Durometer
- Sold by the Foot
applications
- Automotive: Brake systems, coolant seals, and weather seals
- HVAC & Plumbing: Seals for steam and hot water systems
- Electrical: Insulating seals and gaskets
- Outdoor Equipment:
- Seals exposed to sunlight, ozone, and weathering
- Industrial:
- Chemical processing equipment where resistance to polar fluids is needed
features
- Chemical Resistance
- Weather & Ozone Resistance
- Good electrical insulation characteristics
- Moderate resistance to compression set
| Material | Ethylene Propylene Rubber (EPR) |
| Durometer | 70A |
| Temperature Range [Max] | 302 °F |
| Cross Section Dia. | 0.103 in |
| Temperature Range [Min] | -67 °F |
| Weight | 0.004 LB |

