- Fluorocarbon (Viton) O-Ring Cord
- 0.103 in Cross Section
- 90A Durometer
- Sold by the Foot
applications
- Aerospace, automotive, chemical processing
features
- Outstanding chemical, fuel, and heat resistance
| Durometer | 90A |
| Temperature Range [Max] | 437 °F |
| Cross Section Dia. | 0.103 in |
| Temperature Range [Min] | -31 °F |
| Material | Fluorocarbon (Viton) |
| Weight | 0.007 LB |

