- Neoprene O-Ring Cord
- 0.139 in Cross Section
- 70A Durometer
- Sold by the Foot
applications
- Refrigeration, automotive, general-purpose sealing
features
- Good weather and ozone resistance
| Temperature Range [Max] | 284 °F |
| Durometer | 70A |
| Temperature Range [Min] | -67 °F |
| Cross Section Dia. | 0.139 in |
| Material | Neoprene |
| Weight | 0.009 LB |

