- Silicone O-Ring Cord
- 0.187 in Cross Section
- 70A Durometer
- Sold by the Foot
applications
- Food-grade seals, medical devices, high-temp environments
features
- Excellent temperature and ozone resistance
| Temperature Range [Min] | -85 °F |
| Material | Silicone |
| Temperature Range [Max] | 482 °F |
| Cross Section Dia. | 0.187 in |
| Durometer | 70A |
| Weight | 0.018 LB |

