Skip to content Skip to navigation menu
Oring.210BUNA N CORD

.210BUNA N CORD

O-Ring Cord
Item #102185818
  • Nitrile Buna-N O-Ring Cord
  • 0.21 in Cross Section
  • 70A Durometer
  • Sold by the Foot
Oring.210BUNA N CORD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nitrile Buna-N O-Ring Cord
  • 0.21 in Cross Section
  • 70A Durometer
  • Sold by the Foot

applications

  • Automotive, fuel systems, hydraulic seals

features

  • Good resistance to oils, fuels, and greases
Durometer 70A
Material Nitrile Buna-N
Cross Section Dia. 0.21 in
Temperature Range [Min] -40 °F
Temperature Range [Max] 257 °F
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison