- 1 1/16" ID
- 1 1/4" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Temperature Range [Min] | -30 °F |
| Inside Dia. | 1.0625 in |
| Cross Section Tolerance | 0.003 in |
| Durometer | 70 |
| Cross Section Dia. | 3/32 in |
| Material | Nitrile Buna-N |
| Outside Dia. | 1.25 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.002 LB |

