- 2 5/8" ID
- 2 13/16" OD
- 3/32" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Material | Nitrile Buna-N |
| Inside Dia. | 2.625 in |
| Durometer | 70 |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 2.8125 in |
| Cross Section Dia. | 3/32 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.005 LB |

