- 2 3/8" ID
- 2 5/8" OD
- 1/8" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Dia. | 1/8 in |
| Material | Nitrile Buna-N |
| Temperature Range [Max] | 250 °F |
| Cross Section Tolerance | 0.004 in |
| Durometer | 70 |
| Inside Dia. | 2.375 in |
| Outside Dia. | 2.625 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.008 LB |

