- 4 5/8" ID
- 5" OD
- 3/16" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Tolerance | 0.005 in |
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 5 in |
| Material | Nitrile Buna-N |
| Cross Section Dia. | 3/16 in |
| Durometer | 70 |
| Inside Dia. | 4.625 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.027 LB |

