- 15 1/2" ID
- 16" OD
- 1/4" Cross Section Diameter
- Nitrile Buna N
- 70 Durometer
| Cross Section Tolerance | 0.006 in |
| Outside Dia. | 16 in |
| Cross Section Dia. | 1/4 in |
| Material | Nitrile Buna-N |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 250 °F |
| Durometer | 70 |
| Inside Dia. | 15.5 in |
| Weight | 0.25 LB |

