- 1/8" ID
- 1/4" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston Groove Positive Tolerance | 0 |
| Piston Groove Diameter Female | 0.123 in |
| Material | Nitrile Buna-N |
| Bore Dia. Cyl. A | 0.219 in |
| Piston or Cylinder O.D. | 0.233 in |
| Cylinder Bore I.D. Male | 0.235 in |
| Rod Gland Negative Tolerance | 0 in |
| Peripheral Squeeze P | 0.035Invalid Unit: 2 |
| Rod or Housing Bore I.D. Female | 0.125 in |
| Plug O.D. Male | 0.248 in |
| Groove Diameter Piston Male B1 | 0.139 in |
| Rod Gland Groove I.D. | 0.235 in |
| Inside Dia. | 0.125 in |
| Cylinder Bore Dia. Male A | 0.249 in |
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Min] | -30 °F |
| Groove Diameter Female A | 0.234 in |
| Durometer | 90 |
| Bore Dia. Male A | 0.25 in |
| Groove Diameter Male B1 | 0.15 in |
| Rod Bore Diameter Female D | 0.126 in |
| Piston O.D. Negative Tolerance | 0.001 |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Outside Dia. | 0.25 in |
| Rod O.D. Positive Tolerance | 0 in |
| Piston O.D. Positive Tolerance | 0 |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Dash | 006 |
| Piston Groove Negative Tolerance | 0.001 |
| Cross Section Dia. | 1/16 in |
| Temperature Range [Max] | 250 °F |
| Piston O.D. | 0.217 in |
| Rod or Sleeve O.D. | 0.123 in |
| Groove Diameter Female B | 0.225 in |
| Rod O.D. Female | 0.124 in |
| Inside Diameter Tolerance | 0.005 in |
| Piston O.D. Male | 0.247 in |
| Throat Dia. Female D | 0.127 in |
| Groove Diameter Piston B1 | 0.075 in |
| Rod O.D. Negative Tolerance | 0.001 in |
| Rod Gland Positive Tolerance | 0.001 in |
| Tube O.D. Female | 0.125 in |
| Weight | 0.001 LB |

