- 3/16" ID
- 5/16" OD
- 1/16" Cross Section Diameter
- Nitrile Buna N
- 90 Durometer
| Piston O.D. Negative Tolerance | 0.001 |
| Piston O.D. | 0.277 in |
| Throat Dia. Female D | 0.189 in |
| Cross Section Tolerance | 0.003 in |
| Piston O.D. Positive Tolerance | 0 |
| Rod Gland Groove I.D. | 0.297 in |
| Rod Gland Negative Tolerance | 0 in |
| Plug O.D. Male | 0.31 in |
| Rod Gland Positive Tolerance | 0.001 in |
| Rod or Sleeve O.D. | 0.185 in |
| Groove Diameter Piston Male B1 | 0.201 in |
| Tube O.D. Female | 0.187 in |
| Rod or Housing Bore I.D. Female | 0.187 in |
| Cross Section Dia. | 1/16 in |
| Piston Groove Diameter Female | 0.185 in |
| Groove Diameter Female A | 0.296 in |
| Cylinder Bore I.D. Male | 0.297 in |
| Rod O.D. Positive Tolerance | 0 in |
| Rod Bore I.D. Positive Tolerance | 0.001 in |
| Piston Groove Negative Tolerance | 0.001 |
| Dash | 008 |
| Temperature Range [Max] | 250 °F |
| Inside Dia. | 0.1875 in |
| Cylinder Bore Dia. Male A | 0.311 in |
| Rod O.D. Female | 0.186 in |
| Peripheral Squeeze P | 0.037Invalid Unit: 2 |
| Bore Dia. Cyl. A | 0.279 in |
| Bore Dia. Male A | 0.312 in |
| Outside Dia. | 0.3125 in |
| Piston Groove Positive Tolerance | 0 |
| Groove Diameter Piston B1 | 0.135 in |
| Durometer | 90 |
| Temperature Range [Min] | -30 °F |
| Rod Bore I.D. Negative Tolerance | 0 in |
| Groove Diameter Male B1 | 0.212 in |
| Rod O.D. Negative Tolerance | 0.001 in |
| Inside Diameter Tolerance | 0.005 in |
| Groove Diameter Female B | 0.287 in |
| Piston or Cylinder O.D. | 0.295 in |
| Rod Bore Diameter Female D | 0.188 in |
| Piston O.D. Male | 0.309 in |
| Material | Nitrile Buna-N |
| Weight | 0.001 LB |

